1 HP 3450 RPM 56C 230/460V 3 PH 60HZ CONTINUOUS DUTY MOTOR

Item #: 2109752

Cat #: 117281

UPC: 691720928554

Company wide:
0 in stock
Documents & Guides
1 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL CZ6T34VC24A CONTINUOUS DUTY MOTOR

Overview

1 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL CZ6T34VC24A CONTINUOUS DUTY MOTOR

The Premium Duck™ motors are built with all stainless steel external components to prevent corrosion and well-sealed against moisture and condensation to protect internal components. The Washguard® Premium Stainless motors are able to withstand the demanding sanitation requirements found in the chemical processing, pharmaceutical, food and beverage industries.

Also known as: 691720928554, 117281, LEE117281.00

Specifications

Horsepower: 1
Phase: 3
Material: Stainless Steel
Poles: 4
Mounting: Horizontal
Amps: 2.600
Family / Style: Duck
Size: 56C
RPM: 3450
Volts AC: 230/460
Amps Range: 1.300 - 2.600
Horsepower: 1
Material: Stainless Steel
Mounting: Horizontal
Family / Style: Duck
RPM: 3450
Amps Range: 1.300 - 2.600
Phase: 3
Poles: 4
Amps: 2.600
Size: 56C
Volts AC: 230/460