Non-Contact Voltage Tester, 70 to 1000V AC

Item #: 2109022

Cat #: NCVT1XT

UPC: 092644693830

$ 19.97 EA
Company wide:
7 in stock
Documents & Guides
Provides Non-Contact Detection of 70 to 1000V AC in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non-Tamper-Resistant Outlets and Wires, Durable Tester is Dustproof and Waterproof with an IP67 Rating and 9.8-Foot (3 m) Drop Protection, When Voltage is Detected, a High Intensity, Bright Red LED Illuminates and an Audible Tone Will Sound, Includes Instructions and (2) AAA 1.5 Volt Batteries

Overview

Provides Non-Contact Detection of 70 to 1000V AC in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non-Tamper-Resistant Outlets and Wires, Durable Tester is Dustproof and Waterproof with an IP67 Rating and 9.8-Foot (3 m) Drop Protection, When Voltage is Detected, a High Intensity, Bright Red LED Illuminates and an Audible Tone Will Sound, Includes Instructions and (2) AAA 1.5 Volt Batteries

Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. This tester is dustproof and waterproof with an IP67 rating. The 9.8-Foot (3 m) drop protection provides durability. A bright green LED illuminates to indicate the tester is powered on. It changes to bright red and an audible tone sounds when voltage is detected. CAT IV 1000V safety rating.


Also known as: 092644693830, NCVT1XT, KLENCVT1XT

Specifications

Volts AC: 1kV
Volts AC: 1kV