Motor, General Purpose, 2/1.5HP, 3PH, 230/460VAC, 190/380VAC, 1800/1500RPM, 145TC Frame, TEFC, Extre

Item #: 2108891

Cat #: 121882.00

UPC: 691720989326

Company wide:
0 in stock
Documents & Guides
LEESON Extreme Duck® Ultra General Purpose Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145TC Frame, TEFC - 121882.00

Overview

LEESON Extreme Duck® Ultra General Purpose Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145TC Frame, TEFC - 121882.00

The Extreme Duck® Ultra washdown duty motor is Rega Rexnordl’s revolutionary designed stainless-steel motor featuring our full body epoxy encapsulation system. Our patented solutions ensure greater reliability and uptime by providing maximum protection in the most demanding and harshest washdown environments.

Also known as: 691720989326, 121882.00, LEE121882.00

Specifications

Material: Stainless Steel
Horsepower: 2, 1.500
Type: Motor
RPM: 1800, 1500
Volts AC: 230/460
Material: Stainless Steel
Type: Motor
Volts AC: 230/460
Horsepower: 2, 1.500
RPM: 1800, 1500