Motor, ODP, 15HP, 11.2kW, 36.5/18.3A, 1774RPM, 254T, 230/460VAC

Item #: 2108530

Cat #: GT0059

UPC: 722856060402

Call for price
Company wide:
0 in stock
Documents & Guides
Motor, ODP, 15 Horse Power, 11.2 kW, 36.5/18.3 Amp, 1774 RPM, 254T Frame, 230/460 Volt AC, Rolled Steel Frame

Overview

Motor, ODP, 15 Horse Power, 11.2 kW, 36.5/18.3 Amp, 1774 RPM, 254T Frame, 230/460 Volt AC, Rolled Steel Frame
Also known as: 722856060402, GT0059, MAR254TTDBD6026

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 15
Type: General Purpose
Size: 254T Frame
Material: Rolled Steel
Wattage: 11.200 kW
RPM: 1774
Phase: 3
Horsepower: 15
Size: 254T Frame
Wattage: 11.200 kW
Volts AC: 230, 460
Type: General Purpose
Material: Rolled Steel
RPM: 1774