Motor, 40HP, 30kW, 230/460VAC, 1185RPM, 3PH, Explosion-Proof, 364T

Item #: 2107485

Cat #: E568A

UPC: 722856023599

Company wide:
0 in stock
Documents & Guides
Motor, 40 Horse Power, 30 kW, 230/460 Volt AC, 1185 RPM, 3-Phase, Explosion-Proof, Fan Cooled, Frame 364T

Overview

Motor, 40 Horse Power, 30 kW, 230/460 Volt AC, 1185 RPM, 3-Phase, Explosion-Proof, Fan Cooled, Frame 364T
Also known as: 722856023599, E568A, MAR364TTGS16577

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 5
Mounting: Foot
Family / Style: TEFC
Size: 184TC
RPM: 1185
Volts AC: 230/460
Phase: 3
Horsepower: 5
Family / Style: TEFC
RPM: 1185
Material: Cast Iron
Mounting: Foot
Size: 184TC
Volts AC: 230/460