
Motor, 115/208-230VAC, 3/4HP, 1725/1425RPM, 56 Frame, TEFC
Item #: 2107059
Cat #: 5KC46JN0002X
UPC: 722856007315
Call for price
Company wide:
0
in stock
Documents & Guides
Motor, 115/208 - 230 Volt AC, 3/4 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 11.4/5.6 - 5.7, 5KC46JN0002X
Overview
Motor, 115/208 - 230 Volt AC, 3/4 Horse Power, 1725/1425 RPM, 56 Frame, TEFC, FLA 11.4/5.6 - 5.7, 5KC46JN0002X
Also known as: 722856007315, 5KC46JN0002X, MAR5KC46JN0002X
Specifications
| Phase: | 1 |
| Type: | General Purpose |
| Poles: | 4 |
| Wattage: | 560 |
| Horsepower: | 0.750 |
| RPM: | 1425, 1725 |
| Amps: | 11.400 |
| Amps Range: | 5.600 - 5.700 |
| Volts AC Range: | 115 - 208/230 |
| Phase: | 1 |
| Poles: | 4 |
| Horsepower: | 0.750 |
| Amps: | 11.400 |
| Volts AC Range: | 115 - 208/230 |
| Type: | General Purpose |
| Wattage: | 560 |
| RPM: | 1425, 1725 |
| Amps Range: | 5.600 - 5.700 |