Motor, Direct Mount, 1/3HP, 115VAC, 3450RPM, 4.9A, 48N Frame, 1PH, 2P

Item #: 2106997

Cat #: 5KH33GN5014U

UPC: 722856041463

Call for price
Company wide:
0 in stock
Motor, Direct Mount, 1/3 Horse Power, 115 Volt AC, 3450 RPM, 4.9 Amp, 48N Frame, 1-Phase, 2-Pole, Totally Enclosed, Non-Ventilated

Overview

Motor, Direct Mount, 1/3 Horse Power, 115 Volt AC, 3450 RPM, 4.9 Amp, 48N Frame, 1-Phase, 2-Pole, Totally Enclosed, Non-Ventilated
Also known as: 722856041463, 5KH33GN5014U, MAR5KH33GN5014U

Specifications

Poles: 2
Phase: 1
Wattage: 250
Volts AC: 115
Type: Direct Mount
Size: 48N Frame
Horsepower: 0.333
RPM: 3450
Poles: 2
Wattage: 250
Type: Direct Mount
Horsepower: 0.333
Phase: 1
Volts AC: 115
Size: 48N Frame
RPM: 3450