MRT C335 5KC39RN45X 1 HP 1 PH

Item #: 2106292

Cat #: C335

UPC: 722856032119

Call for price
Company wide:
0 in stock
Documents & Guides
MRT C335 5KC39RN45X 1 HP 1 PH 115/230 V 3450 RPM AC MOTOR

Overview

MRT C335 5KC39RN45X 1 HP 1 PH 115/230 V 3450 RPM AC MOTOR
Also known as: 722856032119, C335, MAR5KC39RN45X

Specifications

No Specifications Available