Contactor, Type S, Size 0, 18A, 2HP @ 230 VAC, 1PH, 100 kA, 120VAC Coil, NEMA 1
Item #: 2105818
Cat #: S128
UPC: 722856007919
Company wide:
0
in stock
Documents & Guides
No Documents Available
NEMA Contactor (Type S) Non-Reversing, 18A, Size: 0, 1-Phase, 1-Pole, NEMA 1, 1HP@115VAC - 2HP@230VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface, 600VAC
Overview
NEMA Contactor (Type S) Non-Reversing, 18A, Size: 0, 1-Phase, 1-Pole, NEMA 1, 1HP@115VAC - 2HP@230VAC, General Purpose (Indoor), 120VAC@60Hz - 110VAC@50Hz, UL Listed - CSA Certified, Surface, 600VAC
Also known as: 722856007919, S128, MAR048S17D2106
Specifications
No Specifications Available