MRT GT1203 1.5HP 3450 RPM 143TC

Item #: 2105482

Cat #: 143TTFR6010

UPC: 722856001351

Call for price
Company wide:
0 in stock
Documents & Guides
MRT GT1203 1.5HP 3450 RPM 143TC TEFC

Overview

MRT GT1203 1.5HP 3450 RPM 143TC TEFC
Also known as: 722856001351, 143TTFR6010, MAR143TTFR6010

Specifications

No Specifications Available