UPS, Lithium Ion, 2U, 1500VA, 1350W, 208VAC

Item #: 2104831

Cat #: 9PX1500GRTL

UPC:

$ 3155.88 EA
Company wide:
0 in stock
Documents & Guides
9PX Lithium Ion UPS, 2U, 1500 VA, 1350 Watt at 208 Volt AC, C14 input, Outputs: (8) C13

Overview

9PX Lithium Ion UPS, 2U, 1500 VA, 1350 Watt at 208 Volt AC, C14 input, Outputs: (8) C13

The Eaton 9PX is a proven, best-in-class online double-conversion rackmount/tower UPS. The 9PX UPS features ABM technology, which extends battery service life up to 50 percent, and offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the Brightlayer Data Centers suite for seamless management of your connected equipment.

Also known as: 9PX1500GRTL, CUT9PX1500GRTL

Specifications

Mounting: Tower, Rack
Wattage: 1350
Volt Amps: 1.500kVA
Type: Uninterruptible Power Supply
Volts AC: 208
Mounting: Tower, Rack
Volt Amps: 1.500kVA
Volts AC: 208
Wattage: 1350
Type: Uninterruptible Power Supply