VJ Enclosure, NEMA 4X, Continuous Hinge Cover, 11.320 x 9.320 x 5.400"

Item #: 2104746

Cat #: VJ1008HWPL1

UPC: 635394012614

$ 220.98 EA
Company wide:
5 in stock
VJ Enclosure, NEMA 4X, Flat Opaque Continuous Hinge Cover With latches, 11.320 x 9.320 x 5.400 Inch, Light Gray, Fiberglass Reinforced Polyester

Overview

VJ Enclosure, NEMA 4X, Flat Opaque Continuous Hinge Cover With latches, 11.320 x 9.320 x 5.400 Inch, Light Gray, Fiberglass Reinforced Polyester

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394012614, VJ1008HWPL1, HOFVJ1008HWPL1

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • Polyurethane foam-in-place gasket.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Color: Light Gray
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Color: Light Gray
IP/NEMA Rating: NEMA 4X
Material: Fiberglass Reinforced Polyester
Standards: Build America Buy America Compliant