Solar Panel, 400 Watt, 156 Half Cell, Black on Black

Item #: 2104691

Cat #: EVPV400HK

UPC:

Company wide:
0 in stock
Solar Panel, 400 Watt, EVERVOLT Black Series, 156 Half Cell, 1000 Volt DC, 71.700 x 40 x 1.200 Inch (32mm Frame), 45 Pound, Black on Black

Overview

Solar Panel, 400 Watt, EVERVOLT Black Series, 156 Half Cell, 1000 Volt DC, 71.700 x 40 x 1.200 Inch (32mm Frame), 45 Pound, Black on Black

Panasonic EverVolt solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate. Superior module efficiency of 22.2% (410W) and 21.6% (400W) and greater high-temperature performance deliver a high-output renewable energy source for residential solar systems.

Also known as: EVPV400HK, PSLEVPV400HK

Specifications

Wattage: 400
Volts DC: 1000
Color: Black on Black
Depth: 32 mm
Number of Cells: 156
Wattage: 400
Color: Black on Black
Number of Cells: 156
Volts DC: 1000
Depth: 32 mm