6FT US STANDARD THREE PINS PLUG IN POWER CORD. 3P

Item #: 2104690

Cat #: 5LCS-PC6-WH

UPC: 714176030456

$ 22.05 EA
Company wide:
7 in stock
Documents & Guides
6FT US STANDARD THREE PINS PLUG IN POWER CORD. 3PIN X0.824MM2(18AWG) UL WHITE FINISH

Overview

6FT US STANDARD THREE PINS PLUG IN POWER CORD. 3PIN X0.824MM2(18AWG) UL WHITE FINISH
Also known as: 714176030456, 5LCS-PC6-WH, ALG5LCSPC6WH

Specifications

Type: Power Cord
Color: White
Length: 6 ft
Type: Power Cord
Length: 6 ft
Color: White