120V AC Power Cord, 6 FT

Item #: 2104689
Cat #: 5LCS-PC6-BK
UPC: 714176030449
$ 19.38 EA
Company wide:
12 in stock
120V AC Power Cord, 6 FT, for: LED 5 Complete Undercabinet fixtures. Black.

Overview

120V AC Power Cord, 6 FT, for: LED 5 Complete Undercabinet fixtures. Black.
Also known as: 714176030449, 5LCS-PC6-BK, ALG5LCSPC6BK

Specifications

Color: Black
Type: Power Cord
Length: 6 ft
Color: Black
Length: 6 ft
Type: Power Cord

Customer Reviews

No reviews for this product
(0)