6" Linking Cable - White

Item #: 2104688

Cat #: 5LCS-EX6-WH

UPC: 714176030470

$ 8.82 EA
Company wide:
84 in stock
Documents & Guides
6" Linking Cable - White: For use with LED 5 Complete Undercabinet fixtures.

Overview

6" Linking Cable - White: For use with LED 5 Complete Undercabinet fixtures.

This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.

Also known as: 714176030470, 5LCS-EX6-WH, ALG5LCSEX6WH

Specifications

Type: Linking Device
Length: 6 in
Color: White
Type: Linking Device
Color: White
Length: 6 in