6" Extension/Linking Cable

Item #: 2104687

Cat #: 5LCS-EX6-BK

UPC: 714176030463

$ 8.82 EA
Company wide:
12 in stock
Documents & Guides
6" Extension/Linking Cable for: LED 5 Complete Undercabinet fixtures. Black.

Overview

6" Extension/Linking Cable for: LED 5 Complete Undercabinet fixtures. Black.
Also known as: 714176030463, 5LCS-EX6-BK, ALG5LCSEX6BK

Specifications

Type: Linking Device, Extension
Length: 6 in
Color: Black
Type: Linking Device, Extension
Color: Black
Length: 6 in