LINKING CABLE-12INCH 3X0.824MM2(18AWG) UL WITH 3P

Item #: 2104686

Cat #: 5LCS-EX12-WH

UPC: 714176030494

$ 13.41 EA
Company wide:
76 in stock
Documents & Guides
LINKING CABLE-12INCH 3X0.824MM2(18AWG) UL WITH 3P MALE AND FEMALE INSERTS AT BOTH ENDS WHITE FINISH

Overview

LINKING CABLE-12INCH 3X0.824MM2(18AWG) UL WITH 3P MALE AND FEMALE INSERTS AT BOTH ENDS WHITE FINISH
Also known as: 714176030494, 5LCS-EX12-WH, ALG5LCSEX12WH

Specifications

Type: Linking Device, Extension
Length: 12 in
Color: White
Type: Linking Device, Extension
Color: White
Length: 12 in