12" Extension/Linking Cable

Item #: 2104685

Cat #: 5LCS-EX12-BK

UPC: 714176030487

$ 13.41 EA
Company wide:
11 in stock
Documents & Guides
12" Extension/Linking Cable for: LED 5 Complete Undercabinet fixtures. Black.

Overview

12" Extension/Linking Cable for: LED 5 Complete Undercabinet fixtures. Black.
Also known as: 714176030487, 5LCS-EX12-BK, ALG5LCSEX12BK

Specifications

Type: Linking Device, Extension
Length: 12 in
Color: Black
Type: Linking Device, Extension
Color: Black
Length: 12 in