
LED Undercabinet Fixture, 32", 16.5 Watt, 1050 Lumen, Selectable CCT, 120V, White Finish
Item #: 2104678
Cat #: 5LCS-32-5CCT-WH
UPC: 714176030432
$ 111.33 EA
Company wide:
162
in stock
Documents & Guides
LED Swivel Undercabinet Fixture, 32 Inch, 16.5 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
Overview
LED Swivel Undercabinet Fixture, 32 Inch, 16.5 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030432, 5LCS-32-5CCT-WH, ALG5LCS325CCTWH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 16.500 |
| Lumens: | 1050 |
| Type: | LED Luminaire, Undercabinet Fixture |
| Volts AC: | 120 |
| Length: | 32 in |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1050 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 16.500 |
| Type: | LED Luminaire, Undercabinet Fixture |
| Length: | 32 in |