
LED Undercabinet Fixture, 24", 15 Watt, 925 Lumen, Selectable CCT, 120V, White Finish
Item #: 2104673
Cat #: 5LCS-24-5CCT-DB
UPC: 714176030401
$ 87.75 EA
Company wide:
33
in stock
Documents & Guides
LED Swivel Undercabinet Fixture, 24 Inch, 15 Watt, 925 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), Dark Bronze Finish
Overview
LED Swivel Undercabinet Fixture, 24 Inch, 15 Watt, 925 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), Dark Bronze Finish
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030401, 5LCS-24-5CCT-DB, ALG5LCS245CCTDB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Color: | Dark Bronze |
| Type: | LED Luminaire, Undercabinet Fixture |
| Volts AC: | 120 |
| Wattage: | 15 |
| Length: | 24 in |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 925 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Type: | LED Luminaire, Undercabinet Fixture |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90 |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Length: | 24 in |
| Lumens: | 925 |