
5CCT ADJUSTABLE SWIVEL UNDERCABINET 10IN DB FINIS
Item #: 2104652
Cat #: 5LCS-10-5CCT-DB
UPC: 714176030364
$ 62.10 EA
Company wide:
15
in stock
Documents & Guides
5CCT ADJUSTABLE SWIVEL UNDERCABINET 10IN DB FINISH
Overview
5CCT ADJUSTABLE SWIVEL UNDERCABINET 10IN DB FINISH
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030364, 5LCS-10-5CCT-DB, ALG5LCS105CCTDB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Wattage: | 7 |
| Color: | Dark Bronze |
| Type: | LED Luminaire, Undercabinet Fixture |
| Volts AC: | 120 |
| Lumens: | 385 |
| Color Rendering Index (CRI): | 90 |
| Length: | 10 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 7 |
| Type: | LED Luminaire, Undercabinet Fixture |
| Lumens: | 385 |
| Length: | 10 in |