
110W LED Retrofit Lamp
Item #: 2104630
Cat #: LED-8090M345D-G4-HV
UPC: 844006074760
$ 303.65 EA
Company wide:
18
in stock
Documents & Guides
LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 277-480 Volt (can be used on 347V), EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PLQZ2S2U
Overview
LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 277-480 Volt (can be used on 347V), EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PLQZ2S2U
Save on energy and maintenance costs with the Light Efficient Design 110 watt LED HID retrofit shoebox lamp. Delivering 13,750 lumens of 5000K daylight white light. The lamp replaces a 400 watt HID lamp. Ideal for fixtures in industrial applications.
Also known as: 844006074760, LED-8090M345D-G4-HV, LGDLED8090M345DG4H
Specifications
| Lumens: | 14500, 15700, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 110 |
| Material: | Plastic |
| Volts AC: | 347, 277/480 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Standards: | DLC Listed (Standard) |
| Lumens: | 14500, 15700, Selectable |
| Wattage: | 110 |
| Volts AC: | 347, 277/480 |
| Light Technology: | LED |
| Standards: | DLC Listed (Standard) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Base: | Mogul Extended Screw (EX39) |