
80/100/110W HID Retrofit LED Lamp, 30/40/50K
Item #: 2104629
Cat #: LED-8027M345-G7-FW-HV
UPC: 844006077129
$ 252.33 EA
Company wide:
83
in stock
Documents & Guides
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Overview
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures.
Also known as: 844006077129, LED-8027M345-G7-FW-HV, LGDLED8027M345G7FH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 15000, 14000, 15700, 10000, 11000, Selectable |
| Wattage: | 100, 110, 80, Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 277/480 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100, 110, 80, Selectable |
| Volts AC: | 277/480 |
| Lumens: | 15000, 14000, 15700, 10000, 11000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Base: | Mogul Extended Screw (EX39) |