
Pipe Strap, 1-Hole, Size: 3/4", Steel/Galvanized
Item #: 2104373
Cat #: 145
UPC: 784610401456
Company wide:
0
in stock
Documents & Guides
Pipe Strap, 1-Hole, Size: 3/4 Inch, Steel/Galvanized
Overview
Pipe Strap, 1-Hole, Size: 3/4 Inch, Steel/Galvanized
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 784610401456, 145, MIN145
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter: | 3/4 in |
| Material: | Steel |