This product has been discontinued.

LED Downlight, 6", 14 Watt, 900 Lumen, Selectable CCT, 120V ***Discontinued, See Sub***
Item #: 2104364
Cat #: HLBPH6099FS1EMWR
UPC: 080083190027
$ 24.79 EA
Company wide:
178
in stock
Discontinued
Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Trim ***Discontinued, See Sub***
Overview
LED Downlight, 6 Inch, 14 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Trim ***Discontinued, See Sub***
Also known as: 080083190027, HLBPH6099FS1EMWR, HALHLBPH6099FS1EMW
Specifications
| Mounting: | Recessed |
| Volts AC: | 120 |
| Color: | Matte White |
| Lumens: | 900 |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Color: | Matte White |
| Wattage: | 14 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |