
4" LED Downlight, Selectable CCT 27K-50K, Matte White
Item #: 2104363
Cat #: HLBPH4069FS1EMWR
UPC: 080083190003
$ 24.79 EA
Company wide:
365
in stock
Documents & Guides
4 Inch LED Smooth Lens Downlight with Plastic Housing and Remote Driver / Junction Box, 10 Watt, 830 Lumens, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V, Shower/Wet Location Listed, Matte White Flange
Overview
4 Inch LED Smooth Lens Downlight with Plastic Housing and Remote Driver / Junction Box, 10 Watt, 830 Lumens, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V, Shower/Wet Location Listed, Matte White Flange
Also known as: 080083190003, HLBPH4069FS1EMWR, HALHLBPH4069FS1EMW, 4” wafer led, 4” pancake LED
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 10 |
| Size: | 4 in |
| Lumens: | 830 |
| Type: | Wet Location |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Type: | Wet Location |
| Light Technology: | LED |
| Wattage: | 10 |
| Lumens: | 830 |
| Diameter: | 4 in |