Round LED High Bay, 40K/50K ***Discontinued, See Sub***

Item #: 2104354

Cat #: UHBS-1218-MV-L84050-U

UPC: 080083256471

$ 114.65 EA
Clearance
Price good while supplies last
Company wide:
168 in stock
Documents & Guides
Round LED High Bay, 81W/99W/120W, 120-347V, 13K/16K/18K Lumens, Selectable Color Temperature: 4000K/5000K ***Discontinued, See Sub***

Overview

Round LED High Bay, 81W/99W/120W, 120-347V, 13K/16K/18K Lumens, Selectable Color Temperature: 4000K/5000K ***Discontinued, See Sub***
Also known as: 080083256471, UHBS-1218-MV-L84050-U, METUHBS1218MVL8405, Ufo

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Shape: Round
Volts AC Range: 120 - 347