8' LED Strip, 35-50K, 0-10V Dimming

Item #: 2104352

Cat #: 8SLSTPSLC-UNV

UPC: 080083174423

$ 142.92 EA
Company wide:
220 in stock
Documents & Guides
8 Ft. LED Strip Fixture, 4200-11,100 Lumens, Selectable Color Temperature: 3500K-5000 CCT, 0-10V Dimming

Overview

8 Ft. LED Strip Fixture, 4200-11,100 Lumens, Selectable Color Temperature: 3500K-5000 CCT, 0-10V Dimming
Also known as: 080083174423, 8SLSTPSLC-UNV, MET8SLSTPSLCUNV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Length: 8 ft, 96 in
Light Technology: LED