8.5W BR30 LED Lamp, 30K (6PK)

Item #: 2104335

Cat #: S11471

UPC: 045923114717

$ 34.53 EA
Company wide:
6 in stock
Documents & Guides
8.5 Watt; BR30 LED; 3000K; 80 CRI; Medium Base; 120 Volts; Dimmable; 6-pack

Overview

8.5 Watt; BR30 LED; 3000K; 80 CRI; Medium Base; 120 Volts; Dimmable; 6-pack

Satco Flood lamps are the latest in LED bulbs with long life, and dimming capabilities. The S11471 six pack delivers performance with Energy Star savings to replace those antiquated incandescent or compact fluorescent bulbs. These lamps are dimmable, feature a warm white tone, and are perfect for traditional Flood light applications.

Also known as: 045923114717, S11471, SATS11471

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 700
Shape: BR30 (Blown Reflector)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Light Technology: LED
Base: Medium Screw (E26)
Material: Plastic
Lumens: 700
Wattage: 8.500
Dimmable: Yes