13.3W BR40 LED Lamp, 22-27K

Item #: 2104333

Cat #: 13.3BR40/PER/927-22/P/E26 /WG 6/1CT T20

UPC: 046677577841

$ 11.04 EA
Company wide:
92 in stock
Documents & Guides
Dimmable LED Lamp, 13.3W (85W Equiv.), Lumens: 1200, Voltage: 120V, Bulb: BR40; 110° Beam, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700-2200 (Light dims to a warm glow, similar to incandescent), Rated Avg. Life: 15,000Hr. Title 20 Compliant for sale in California. Philips 6NC 577841, 12NC 929003477104.

Overview

Dimmable LED Lamp, 13.3W (85W Equiv.), Lumens: 1200, Voltage: 120V, Bulb: BR40; 110° Beam, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700-2200 (Light dims to a warm glow, similar to incandescent), Rated Avg. Life: 15,000Hr. Title 20 Compliant for sale in California. Philips 6NC 577841, 12NC 929003477104.

Philips BR40 LED lamps are the smart alternative to standard incandescent. The

traditional lamp design can provide excellent dimming performance with spectacular energy savings. They provide the beautiful light and dependable performance you expect from LED at an economical price.


Also known as: 046677577841, 13.3BR40/PER/927-22/P/E26 /WG 6/1CT T20, PHI13.3BR40PER9272

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 13.300
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 110°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 13.300
Light Technology: LED
Angle: 110°
Shape: BR40 (Bulged Reflector)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Lumens: 1200
Standards: California Title 20
Dimmable: Yes