567198 2T3/G4/830/ND 12V 6/1PF

Item #: 2104332

Cat #: 2T3/G4/830/ND-12V-6/1PF

UPC: 046677567194

$ 9.24 EA
Company wide:
21 in stock
Documents & Guides
567198 2T3/G4/830/ND 12V 6/1PF

Overview

567198 2T3/G4/830/ND 12V 6/1PF

Philips speciality LED lamps are the smart alternative to standard incandescent.

Their unique lamp design provides form factors to fit in standard applcaitions with

incredible energy savings.

Also known as: 046677567194, 2T3/G4/830/ND-12V-6/1PF, PHI2T3G4830ND12V61

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 2
Lumens: 200
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 2
Base: 2-Pin (G4)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 200