4' 15W T8 LED Lamp, 60K

Item #: 2104302

Cat #: LLT-4-EM-T8-G4-15W-60K

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. Gen4 Emergency LED T8 Tube, 15 Watt, 100-277V, 80<CRI, 18000 Lumens, 6000K, 90 Minute Emergency Backup ***LITHIUM BATTERY, GROUND SHIP ONLY***

Overview

4 Ft. Gen4 Emergency LED T8 Tube, 15 Watt, 100-277V, 80<CRI, 18000 Lumens, 6000K, 90 Minute Emergency Backup ***LITHIUM BATTERY, GROUND SHIP ONLY***

Aleddra’s Gen4 Emergency LED T8 tube sets another industry standard as the first fully automatic self-testing/self-diagnosis T8. The lamp operates as an energy-efficient T8 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option. Please follow the installation instruction to wire the lamp.

Also known as: LLT-4-EM-T8-G4-15W-60K, ADRLLT4EMT8G415W60

Specifications

Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Color Temperature: 6000 (Daylight)
Color Rendering Index (CRI): 80
Type: Lithium Battery, Emergency Backup
Volts AC: 100 - 277
Lumens: 1800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Wattage: 15
Color Temperature: 6000 (Daylight)
Type: Lithium Battery, Emergency Backup