Modular Fuse Block, Class T, 600VAC, 600VDC, 61-100A, Box Lug, 3P

Item #: 2104296

Cat #: TM601003CR

UPC: 051712775106

$ 456.94 EA
Company wide:
0 in stock
Documents & Guides
Modular Fuse Block, Class T, 600 Volt AC, 600 Volt DC, 61 - 100 Amp, Box Lug, 3-Pole

Overview

Modular Fuse Block, Class T, 600 Volt AC, 600 Volt DC, 61 - 100 Amp, Box Lug, 3-Pole

Eaton’s Bussmann® series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.

Also known as: 051712775106, TM601003CR, BUSTM601003CR

Specifications

Poles: 3
Class: T
Type: Fuse Block
Volts DC: 600
Volts AC: 600
Amps Range: 61 - 100
Poles: 3
Type: Fuse Block
Volts AC: 600
Class: T
Volts DC: 600
Amps Range: 61 - 100