300W Flood Light, 50K, Bronze

Item #: 2104270

Cat #: BOX2/PS300/750/UD/BZ

UPC: 031293121240

Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light 300/240/200/150W 70CRI 5000K 120-277V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12124

Overview

Flood Light 300/240/200/150W 70CRI 5000K 120-277V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12124
Also known as: 031293121240, BOX2/PS300/750/UD/BZ, EIKBOX2PS300750UD

Specifications

Wattage: 240, 150, 300, 200, Selectable
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Color: Bronze
Wattage: 240, 150, 300, 200, Selectable
Color Rendering Index (CRI): 70
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)