Bulk 5# 10" All Purpose Glue Sticks

Item #: 2104088

Cat #: AP10BP

UPC: 079055111115

$ 163.21 EA
Company wide:
0 in stock
Documents & Guides
Bulk 5# 10" All Purpose Glue Sticks (Approx 90 Sticks)

Overview

Bulk 5# 10" All Purpose Glue Sticks (Approx 90 Sticks)
Also known as: 079055111115, AP10BP, ARSAP10BP

Specifications

Size: 10 in
Size: 10 in