1 MTC-BLK 400

Item #: 2103894

Cat #: 38338

UPC: 714118383381

Call for price
Company wide:
0 in stock
Documents & Guides
Thermoplastic PVC Jacket 1" MTC Gray 400 ft reel

Overview

Thermoplastic PVC Jacket 1" MTC Gray 400 ft reel
Also known as: 714118383381, 38338, ANM38338

Specifications

No Specifications Available