Coleman Cable 24542001-1

Item #: 2103844

Cat #: 24542001-1

UPC: 024098901896

$ 2153.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLM 24542001-1 208/240V 60A E

Overview

CLM 24542001-1 208/240V 60A E
Also known as: 024098901896, 24542001-1, SWC245420011

Features & Benefits

  • Applications Include: Motors, Manufacturing Equipment, Pumping Systems, Welders, Pressure Washers, Hoists
  • Response Time for Ground Fault: 25mS - Typically
  • Drop Out Voltage: 60% Rated Voltage - Typically
  • Connection Type: 2 ft Flying Leads
  • Endurance: 3,000 Operations Minimum

Specifications

No Specifications Available