3' 12W T8 LED Lamp, 35/40/50K

Item #: 2103830

Cat #: 87101

UPC: 807154871018

$ 10.16 EA
Company wide:
467 in stock
Documents & Guides
LED T8 Type A/B Lamp: 3' T8, 12W, 1500Lm, 120-277v, 82CRI, Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87101: 36T8-12-8CS-HYB-D-LED.

Overview

LED T8 Type A/B Lamp: 3' T8, 12W, 1500Lm, 120-277v, 82CRI, Hybrid Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87101: 36T8-12-8CS-HYB-D-LED.

The ProLED Linear CCT Selectable T8 Hybrid (Type A + B) Lamp Series offers the most versatile installation solution for your linear fluorescent T8 or T12 retrofit needs. Fully certified as a UL 1598C Retrofit Kit in single end or double end ballast bypass scenarios (UL Type B) and UL Listed for use with electronic T8 fluorescent ballasts (UL Type A), The Hybrid Series provides the perfect, hassle free solution for whatever the project requires. When being used with an instant start, programmed start, or emergency backup ballast, no fixture re-wiring is needed. If the ballast fails in the future, simply re-wire the fixture with 120-277V line voltage using either single end or double end wiring.

Also known as: 807154871018, 87101, HCO87101

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Lumens: 1500
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Type: 0-10V Dimming, Hybrid (Type A+B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1500
Length: 3 ft, 36 in
Type: 0-10V Dimming, Hybrid (Type A+B)
Dimmable: Yes
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277