REDLITHIUM™ USB 400L Neck Light

Item #: 2100866

Cat #: 211721

UPC: 045242605996

$ 99.97 EA
Company wide:
22 in stock
Documents & Guides
REDLITHIUM™ USB 400L Neck Light, 400 lumens, over 8 hours of run-time, 2 modes, Includes (1) REDLITHIUM USB 3.0 Battery, (1) USB-C Cable

Overview

REDLITHIUM™ USB 400L Neck Light, 400 lumens, over 8 hours of run-time, 2 modes, Includes (1) REDLITHIUM USB 3.0 Battery, (1) USB-C Cable

NEW REDLITHIUM™ USB 400L Neck Light is 45% BRIGHTER FOR LONGER and the MOST DURABLE. This rechargeable neck light provides 400 lumens of TRUEVIEW™ High-Definition Output and over 8 hours of run-time to keep you working all day. 2 mode options allow you to manage output and run-time, plus a battery gauge in the power button will always inform you how much power you have left before a recharge is needed. The REDLITHIUM™ USB 400L Neck Light has 130° of vertical light head rotation for easy positioning and an ergonomic, sweat-resistant band for your comfort. The neck light has IP54 ingress protection against dust and water, chemical resistance to harsh chemicals found on site or in the shop, and a drop rating of 6ft, backed by our Limited Lifetime Warranty.

Also known as: 045242605996, 211721, MIL211721

Features & Benefits

  • 400 Lumens of TRUEVIEW™ High Definition Output
  • Ergonomic, Sweat Resistant Band for Increased Comfort
  • 2 Modes to Manage Output and Run-time
  • 130° of Vertical Rotation for Complete Light Head Adjustability
  • IP54 Rated: Ingress Protection from Dust and Water
  • Over 8 Hours of Run-time with a REDLITHIUM™ USB 3.0 Battery
  • Charges in 2 Hours
  • Impact Rated to Heights of 6ft
  • Limited Life Time Warranty

Specifications

Lumens: 400
Light Technology: LED
Lumens: 400
Light Technology: LED