LED Aperture Module w/ Self-Flanged Shallow Reflector, 4", Selectable Lumen/CCT, 120-277V

Item #: 2100200

Cat #: PR4M12MD8FSMW

UPC: 080083060795

$ 88.62 EA
Company wide:
0 in stock
Documents & Guides
LED Aperture Module with Self-Flanged Shallow Reflector, 4 Inch, Selectable Lumen/CCT, 120-277 Volt, 0-10V Dimming, Matte White Ring/Self Flanged Reflector

Overview

LED Aperture Module with Self-Flanged Shallow Reflector, 4 Inch, Selectable Lumen/CCT, 120-277 Volt, 0-10V Dimming, Matte White Ring/Self Flanged Reflector
Also known as: 080083060795, PR4M12MD8FSMW, HALPR4M12MD8FSMW

Specifications

Mounting: Recessed
Color: Matte White
Diameter: 4 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 4 in
Light Technology: LED
Color Temperature: Selectable
Color: Matte White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277