Portable Power Station, 120VAC, 3200W

Item #: 2100156

Cat #: 8026

UPC: 696471091915

$ 1974.69 EA
Company wide:
1 in stock
Documents & Guides
Portable Power Station, 120 Volts AC, 3200 Watts, Multi-Color 4.7" Display, Wireless Charging Pad, Solar Charging, Lithium-Ion

Overview

Portable Power Station, 120 Volts AC, 3200 Watts, Multi-Color 4.7" Display, Wireless Charging Pad, Solar Charging, Lithium-Ion
Also known as: 696471091915, 8026, GPS8026

Specifications

Volts AC: 120
Wattage: 3200
Volts AC: 120
Wattage: 3200