Inverter, 3-P, 208V AC, 10 kW

Item #: 2100147

Cat #: SE10K-USR2IBNZ4

UPC:

Company wide:
0 in stock
Documents & Guides
SE10K Three Phase Inverter, 208 Volts, 10 Kilowatts

Overview

SE10K Three Phase Inverter, 208 Volts, 10 Kilowatts

Maximize energy production, safety, and achieve significant savings in Balance of System (BoS) and Operations and Maintenance (O&M) costs with a range of lightweight three phase inverters.

Also known as: SE10K-USR2IBNZ4, SEDSE10KUSR2IBNZ4

Specifications

Phase: 3
Volts AC: 208
Wattage: 10 kW
IP/NEMA Rating: NEMA 3R
Phase: 3
Wattage: 10 kW
Volts AC: 208
IP/NEMA Rating: NEMA 3R