Powerstack™ 5.0 Ah Battery, 20V Max*

Item #: 2100134

Cat #: DCBP520-2

UPC: 885911836036

Company wide:
0 in stock
Documents & Guides
Powerstack™ 5.0 Ah Battery, 20V Max*, Lithium-Ion, 2-Pack

Overview

Powerstack™ 5.0 Ah Battery, 20V Max*, Lithium-Ion, 2-Pack

Our most powerful battery in its class‡, the 20V MAX* DEWALT POWERSTACK™ 5.0Ah Battery utilizes revolutionary pouch cell technology to deliver 50% more power†, 50% more work per charge††, and 2X the lifespan**. Compatible with all DEWALT 20V MAX* tools and chargers, these DEWALT POWERSTACK™ 5.0 Ah Batteries features an impact-resistant, rubber overmolded base and includes 3-LED Fuel Gauge state of charge indicator.

Also known as: 885911836036, DCBP520-2, DEWDCBP5202

Specifications

Volts AC: 20
Volts AC: 20