Powerstack™ 5.0 Ah Battery, 20V Max*

Item #: 2100131

Cat #: DCBP520

UPC: 885911834919

Company wide:
0 in stock
Documents & Guides
Powerstack™ 5.0 Ah Battery, 20V Max*, Lithium-Ion

Overview

Powerstack™ 5.0 Ah Battery, 20V Max*, Lithium-Ion

Our most powerful battery in its class‡, the 20V MAX* DEWALT POWERSTACK™ 5.0 Ah Battery utilizes revolutionary pouch cell technology to deliver 50% more power†, 50% more work per charge††, and 2X the lifespan**. Compatible with all DEWALT 20V MAX* tools and chargers, the DEWALT POWERSTACK™ 5.0 Ah Battery features an impact-resistant, rubber overmolded base and includes 3-LED Fuel Gauge state of charge indicator.

Also known as: 885911834919, DCBP520, DEWDCBP520

Specifications

Volts AC: 20
Volts AC: 20