Portable Power Station, 120VAC, 1600W

Item #: 2100119

Cat #: 8025

UPC: 696471091908

$ 1110.23 EA
Company wide:
0 in stock
Documents & Guides
Portable Power Station, 120 Volts AC, 1600 Watts, Multi-Color 4.7" Display, Wireless Charging Pad, Solar Charging, Lithium-Ion

Overview

Portable Power Station, 120 Volts AC, 1600 Watts, Multi-Color 4.7" Display, Wireless Charging Pad, Solar Charging, Lithium-Ion
Also known as: 696471091908, 8025, GPS8025

Specifications

Volts AC: 120
Wattage: 1600
Volts AC: 120
Wattage: 1600