4B11/LED/927/FR/120V/E12

Item #: 2100116

Cat #: S21269

UPC: 045923205842

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21269 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205842, S21269, SATS21269

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)