Composite GENPAD™ Generator Pad, Dark Gray

Item #: 2099942

Cat #: A0003322319

UPC:

Company wide:
0 in stock
Documents & Guides
Composite GENPAD™ Generator Pad, 54 Inc x 31 Inch x 3 Inch, Unit Weight: 33 lbs/Weight Capacity: 1200 lbs, Zinc-Plated Hardware Included, Dark Gray

Overview

Composite GENPAD™ Generator Pad, 54 Inc x 31 Inch x 3 Inch, Unit Weight: 33 lbs/Weight Capacity: 1200 lbs, Zinc-Plated Hardware Included, Dark Gray

Easy for one person to maneuver. This composite pad is 82% lighter than the 3 in (76 mm) concrete GENPAD™ – weighing only 33 lbs (15 kg) – but has a 20% greater load capacity.

Also known as: A0003322319, GPSA0003322319

Specifications

Material: Composite
Color: Dark Gray
Weight Capacity: 1200 lbs
Material: Composite
Weight Capacity: 1200 lbs
Color: Dark Gray