Weatherproof Cover, 1-Gang, Duplex, Horizontal/Vertical, 3R, Stainless Steel

Item #: 2099898

Cat #: HBLSS83R

UPC: 783585586533

Call for price
Company wide:
0 in stock
Weatherproof Cover, 1-Gang, Duplex, Horizontal/Vertical Mount, NEMA 3R, Stainless Steel

Overview

Weatherproof Cover, 1-Gang, Duplex, Horizontal/Vertical Mount, NEMA 3R, Stainless Steel

Stainless steel weatherproof flip covers are suitable for use in applications where corrosion and sanitation are vital concerns. Heavy duty 316 stainless steel provides an excellent finish and superior corrosion resistance in all applications. Models listed are typically used in indoor/outdoor applications such as, food/chemical processing, pharmaceutical and water treatment facilities.

Also known as: 783585586533, HBLSS83R, KELHBLSS83R

Features & Benefits

  • Heavy Duty 316 Stainless Steel
  • Duplex & GFI Versions
  • Horizontal & Vertical Mounting Positions
  • Polished finish to increase corrosion resistance and aesthetic appearance

Specifications

Material: Stainless Steel
Gangs: 1
IP/NEMA Rating: NEMA 3R
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R
Gangs: 1