12 AWG THHN/THWN-2 Stranded Copper, White w/Black Stripe, 1250'

Item #: 2099882

Cat #: 112-3612SHCP

UPC: 048243960309

$ 0.43 FT
Company wide:
12,500 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Black stripe, 1250 Foot Cerro Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Black stripe, 1250 Foot Cerro Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243960309, 112-3612SHCP, CER1123612SHCP

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Length: 1250 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: White/Black
Volts AC: 600
Stranding: Stranded